Skip to content Skip to navigation menu
Gates Rubber Co.880-8M-20

880-8M-20

HTD Belt
Item #102019737
  • 8 mm Pitch
  • 20 mm Width
  • 880 mm Pitch Length
  • 110 Teeth
  • Single Sided
Gates Rubber Co.880-8M-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 20 mm Width
  • 880 mm Pitch Length
  • 110 Teeth
  • Single Sided
Pitch 8 mm
Belt Style Single Sided
Belt Width 20 mm
Weight 0.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison