- Synchronous Sheave
- 8 mm Belt Pitch
- 28 Teeth
- 36 mm Belt Width
- Minimum Plain Bore
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
- Withstands power surges and shock loading
- Low maintenance
- Saves space
| Belt Width | 36 mm |
| No. of Teeth | 28 |
| Bushing Series | N/A |
| Sprocket Width | 36 mm |
| Bore Range [Max] | 1.75 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 2.753 in |
| Belt Pitch | 8 mm |
| Bushing Type | None |
| Pitch Dia. | 2.807 in |
| Finished Bore | N/A |
| Pitch Diameter | 2.807 in |
| Bore Range [Min] | 0.5 in |
| Weight | 2.3 LB |

