- Synchronous Sheave
- 8 mm Belt Pitch
- 32 Teeth
- 12 mm Belt Width
- QD Bushed
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
- Withstands power surges and shock loading
- Low maintenance
- Saves space
| Belt Width | 12 mm |
| Bore Range [Max] | 1.25 in |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Type | D-1 |
| Pitch Diameter | 3.208 in |
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Pitch Dia. | 3.208 in |
| No. of Teeth | 32 |
| Finished Bore | N/A |
| Bushing Series | JA |
| Outside Dia. | 3.145 in |
| Sprocket Width | 12 mm |
| Weight | 1.2 LB |

