- 5 mm Pitch
- 25 mm Width
- 950 mm Pitch Length
- 190 Teeth
- Single Sided
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Belt Width | 25 mm |
| Weight | 0.21 LB |
| EAN or UPC | 72053611328 |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Belt Width | 25 mm |
| Weight | 0.21 LB |
| EAN or UPC | 72053611328 |