- A Cross Section
- 105" Outside Length
- Non-Cogged
- 1/2" Cross Section Width
- Made of Neoprene
| Belt Style | Non-Cogged |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Outside Length | 105 in |
| Material | Neoprene |
| Cross Section Width | 1/2 in |
| No. of Ribs | 1 |
| Cross Section Height | 5/16 in |
| Belt Cross Section Style | A |
| Belt Size | A |
| Weight | 0.7 LB |
| EAN or UPC | 72053016871 |

