- B Cross Section
- 119" Outside Length
- Non-Cogged
- 21/32" Cross Section Width
- Made of Neoprene
| No. of Ribs | 1 |
| Material | Neoprene |
| Belt Match | 1 |
| Belt Cross Section Style | B |
| Cross Section Height | 13/32 in |
| Belt Size | B |
| Outside Length | 119 in |
| Cross Section Width | 21/32 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Weight | 1.29 LB |
| EAN or UPC | 72053018172 |

