- B Cross Section
- 78" Outside Length
- Non-Cogged
- 21/32" Cross Section Width
- Made of Neoprene
| No. of Ribs | 1 |
| Cross Section Width | 21/32 in |
| Belt Size | B |
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Cross Section Height | 13/32 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | B |
| Outside Length | 78 in |
| Material | Neoprene |
| Weight | 0.85 LB |
| EAN or UPC | 72053019605 |

