- C Cross Section
- 259" Outside Length
- Non-Cogged
- 7/8" Cross Section Width
- Made of Neoprene
| Cross Section Height | 17/32 in |
| Belt Style | Non-Cogged |
| No. of Ribs | 1 |
| Cross Section Width | 7/8 in |
| Outside Length | 259 in |
| Inch/Metric | Inch |
| Belt Size | C |
| Material | Neoprene |
| Belt Cross Section Style | C |
| Belt Match | 1 |
| Weight | 5.1 LB |
| EAN or UPC | 72053209723 |

