- E Series QD Bushing
- 1.375 in Bore Size
- 5 in Bolt Circle
| Bolt Circle Diameter | 5 in |
| Bore Size | 1.375 in - 1 3/8 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Weight | 11.13 LB |
| EAN or UPC | 72053095487 |
| Bolt Circle Diameter | 5 in |
| Bore Size | 1.375 in - 1 3/8 in |
| Inch/Metric | Inch |
| Bushing Series | E |
| Weight | 11.13 LB |
| EAN or UPC | 72053095487 |