- E Series QD Bushing
- 1.4375 in Bore Size
- 5 in Bolt Circle
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 1.438 in - 1 7/16 in |
| Inch/Metric | Inch |
| Weight | 10.94 LB |
| EAN or UPC | 72053095494 |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 1.438 in - 1 7/16 in |
| Inch/Metric | Inch |
| Weight | 10.94 LB |
| EAN or UPC | 72053095494 |