- E Series QD Bushing
- 2.75 in Bore Size
- 5 in Bolt Circle
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bore Size | 2.750 in - 2 3/4 in |
| Weight | 7.9 LB |
| EAN or UPC | 72053095692 |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Inch/Metric | Inch |
| Bore Size | 2.750 in - 2 3/4 in |
| Weight | 7.9 LB |
| EAN or UPC | 72053095692 |