- J Series QD Bushing
- 1.5 in Bore Size
- 6.25 in Bolt Circle
| Bushing Series | J |
| Bolt Circle Diameter | 6.25 in |
| Inch/Metric | Inch |
| Bore Size | 1.500 in - 1 1/2 in |
| Weight | 28.97 LB |
| EAN or UPC | 72053096231 |
| Bushing Series | J |
| Bolt Circle Diameter | 6.25 in |
| Inch/Metric | Inch |
| Bore Size | 1.500 in - 1 1/2 in |
| Weight | 28.97 LB |
| EAN or UPC | 72053096231 |