- Synchronous Sheave
- 20 mm Belt Pitch
- 192 Teeth
- 230 mm Belt Width
- QD Bushed
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
| Bushing Type | QD |
| Outside Dia. | 47.952 in |
| Bore Type | QD Bushed |
| Bushing Series | W |
| Pitch Dia. | 48.122 in |
| Sprocket Width | 230 mm |
| Bore Range [Max] | 7.5 in |
| Belt Pitch | 20 mm |
| Finished Bore | N/A |
| Bore Range [Min] | 4 in |
| Belt Width | 230 mm |
| No. of Teeth | 192 |
| Pitch Diameter | 48.122 in |
| Weight | 1429.0 LB |

