- Synchronous Sheave
- 20 mm Belt Pitch
- 40 Teeth
- 170 mm Belt Width
- QD Bushed
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
| Bore Range [Max] | 4.5 in |
| Bore Range [Min] | 1.5 in |
| No. of Teeth | 40 |
| Bore Type | QD Bushed |
| Finished Bore | N/A |
| Bushing Series | J |
| Belt Width | 170 mm |
| Sprocket Width | 170 mm |
| Belt Pitch | 20 mm |
| Pitch Dia. | 10.026 in |
| Bushing Type | QD |
| Pitch Diameter | 10.026 in |
| Outside Dia. | 9.855 in |
| Weight | 73.4 LB |

