- Synchronous Sheave
- 14 mm Belt Pitch
- 52 Teeth
- 85 mm Belt Width
- QD Bushed
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
| Belt Pitch | 14 mm |
| Outside Dia. | 9.013 in |
| Bore Range [Max] | 3.5 in |
| Pitch Dia. | 9.123 in |
| Pitch Diameter | 9.123 in |
| Sprocket Width | 85 mm |
| No. of Teeth | 52 |
| Bushing Series | E |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Belt Width | 85 mm |
| Finished Bore | N/A |
| Bore Range [Min] | 0.875 in |
| Weight | 36.6 LB |

