- SF Series QD Bushing
- 2.4375 in Bore Size
- 3.875 in Bolt Circle
| Bushing Series | SF |
| Inch/Metric | Inch |
| Bore Size | 2.438 in - 2 7/16 in |
| Bolt Circle Diameter | 3.875 in |
| Weight | 3.064 LB |
| Bushing Series | SF |
| Inch/Metric | Inch |
| Bore Size | 2.438 in - 2 7/16 in |
| Bolt Circle Diameter | 3.875 in |
| Weight | 3.064 LB |