- Gatorade® Can
- 11.60 oz Capacity
- Lemon-Lime
| Flavor | Lemon-Lime |
| Packing Type | Can |
| Physical Form | Liquid |
| Capacity Volume | 11.60 oz |
| Type | Ready-To-Drink |
| Weight | 19.92 LB |
| Flavor | Lemon-Lime |
| Packing Type | Can |
| Physical Form | Liquid |
| Capacity Volume | 11.60 oz |
| Type | Ready-To-Drink |
| Weight | 19.92 LB |