- Gatorade® Instant Powder
- 51 oz Capacity
- Lemon-Lime
| Capacity Volume | 51 oz |
| Package Yield | 6 gal |
| Type | Dry Mix |
| Packing Type | Pack |
| Flavor | Lemon-Lime |
| Physical Form | Powder |
| Weight | 3.43 LB |
| Capacity Volume | 51 oz |
| Package Yield | 6 gal |
| Type | Dry Mix |
| Packing Type | Pack |
| Flavor | Lemon-Lime |
| Physical Form | Powder |
| Weight | 3.43 LB |