- Gatorade® Instant Powder
- 51 oz Capacity
- Orange
| Type | Dry Mix |
| Flavor | Orange |
| Capacity Volume | 51 oz |
| Physical Form | Powder |
| Package Yield | 6 gal |
| Packing Type | Pack |
| Weight | 3.41 LB |
| Type | Dry Mix |
| Flavor | Orange |
| Capacity Volume | 51 oz |
| Physical Form | Powder |
| Package Yield | 6 gal |
| Packing Type | Pack |
| Weight | 3.41 LB |