- Gatorade® Instant Powder
- 21 oz Capacity
- Fierce® Grape
| Physical Form | Powder |
| Capacity Volume | 21 oz |
| Package Yield | 2 1/2 gal |
| Packing Type | Pack |
| Type | Dry Mix |
| Flavor | Fierce® Grape |
| Weight | 0.0 LB |
| Physical Form | Powder |
| Capacity Volume | 21 oz |
| Package Yield | 2 1/2 gal |
| Packing Type | Pack |
| Type | Dry Mix |
| Flavor | Fierce® Grape |
| Weight | 0.0 LB |