- Gatorade® Instant Powder
- 51 oz Capacity
- Fierce® Grape
| Flavor | Fierce® Grape |
| Type | Dry Mix |
| Physical Form | Powder |
| Packing Type | Pack |
| Capacity Volume | 51 oz |
| Package Yield | 6 gal |
| Weight | 0.0 LB |
| Flavor | Fierce® Grape |
| Type | Dry Mix |
| Physical Form | Powder |
| Packing Type | Pack |
| Capacity Volume | 51 oz |
| Package Yield | 6 gal |
| Weight | 0.0 LB |