- Gatorade® Instant Powder
- 8 1/2 oz Capacity
- Riptide Rush™
| Flavor | Riptide Rush™ |
| Package Yield | 1 gal |
| Type | Dry Mix |
| Packing Type | Pack |
| Capacity Volume | 8 1/2 oz |
| Physical Form | Powder |
| Weight | 0.58 LB |
| Flavor | Riptide Rush™ |
| Package Yield | 1 gal |
| Type | Dry Mix |
| Packing Type | Pack |
| Capacity Volume | 8 1/2 oz |
| Physical Form | Powder |
| Weight | 0.58 LB |