- Gatorade® Instant Powder
- 51 oz Capacity
- Riptide Rush™
| Capacity Volume | 51 oz |
| Flavor | Riptide Rush™ |
| Type | Dry Mix |
| Physical Form | Powder |
| Package Yield | 6 gal |
| Packing Type | Pack |
| Weight | 3.43 LB |
| Capacity Volume | 51 oz |
| Flavor | Riptide Rush™ |
| Type | Dry Mix |
| Physical Form | Powder |
| Package Yield | 6 gal |
| Packing Type | Pack |
| Weight | 3.43 LB |