- Gatorade® Instant Powder
- 21 oz Capacity
- Riptide Rush™
features
- Combats dehydration and heat illness
- Absorbed into the bloodstream as fast as water for rapid rehydration
- Great taste
- Promotes fluid consumption, decreasing the risk of dehydration
- Provides energy to working muscles for peak performance
- Superior to plain water for improving physical performance during prolonged activities
| Flavor | Riptide Rush™ |
| Physical Form | Powder |
| Type | Dry Mix |
| Packing Type | Pack |
| Package Yield | 2 1/2 gal |
| Capacity Volume | 21 oz |
| Weight | 40.0 LB |

