- Gatorade® Instant Powder
- 21 oz Capacity
- Fruit Punch
features
- Hydrates with electrolytes that help replace carbs, electrolytes and fluids lost from sweat
- Carbohydrates help stimulate rapid fluid absorption and fuel the active body
| Package Yield | 2 1/2 gal |
| Manufacturer Name | Gatorade |
| Physical Form | Powder |
| Packing Type | Pack |
| Capacity Volume | 21 oz |
| Type | Dry Mix |
| Flavor | Fruit Punch |
| Weight | 1.44 LB |
-
Pre-Packed Quantities


