- Gatorade® Instant Powder
- 2.12 oz Capacity
- Fruit Punch
| Packing Type | Pack |
| Capacity Volume | 2.12 oz |
| Flavor | Fruit Punch |
| Type | Dry Mix |
| Package Yield | 1 qt |
| Physical Form | Powder |
| Weight | 0.17 LB |
| Packing Type | Pack |
| Capacity Volume | 2.12 oz |
| Flavor | Fruit Punch |
| Type | Dry Mix |
| Package Yield | 1 qt |
| Physical Form | Powder |
| Weight | 0.17 LB |