- Petol Sight Glass
- Polycarbonate
features
- Sight glass allows the pumper and water hauler to see what is flowing through heat-treaters, separators, and storage tank drain lines at all times
- This type of plastic has more than 30 times the impact resistance of safety glass, withstands prolonged exposure to ultraviolet rays
| Operating Pressure | 1000 psi |
| Length | 8 in |
| Body Material | Polycarbonate |
| Operating Temp. | -150 °F [Min], 165 °F [Max] |
| Dia. | 2 in |
| Weight | 0.88 LB |

