- Double-Ended Valve Wheel Wrench
- 8" Long
- Forged Steel
description
- Titan Valve Wheel Wrenches are used to provide leverage on hand-operated valve wheels. This series of wrenches permits a smooth snap "hammer-action" to make opening and closing stubborn valves easy. Each wrench will fit a variety of sizes and shapes of valve wheels. The special shaped opening in the wrench reduces the chance of slippage when working in overhead or crowded positions.
| Overall Length | 8 in |
| Material | Forged Steel |
| Wrench Type | Double-End |
| Weight | 0.99 LB |

