- 3/8 in Drive Size
- 10 in Overall Length
- Alloy Steel Material
- Full Polish Chrome Finish
features
- 72-tooth ratcheting mechanism offers a 5° swing arc
- 11 locking head positions for maximum safety during multi-angle, multi-application use regardless of load
- Strip-proof locking mechanism engages with 18 pins for maximum strength
- Locking mechanism is easy to operate – push button, set and release
- Ergonomic "hour glass" handle design is comfortable in-hand and reduces fatigue
- Greater strength and durability from high alloy steel body and heat-treated manufacturing
- Made in the USA
| Drive Size | 3/8 in |
| Ratchet Type | Non-Quick Release |
| Handle Type | Indexible |
| Lockable | No |
| No. of Teeth | 72 |
| Head Width | 1.188 in |
| Drive Type | Square |
| Head Thickness | 1 in |
| Overall Length | 10 in |
| Head Style | Round |
| Angle | 5 degrees |
| Knurled | No |
| Finish | Full Polish Chrome |
| Weight | 0.87 LB |
| EAN or UPC | 99575119965 |

