- 3/4" Drive Socket Adapter
- Converts to 1/2" Drive
- 2" Overall Length
description
- Drive adapter.
compliances
- 0
| Overall Length | 2 in |
| Male Dimension | 1/2 in |
| Female Dimension | 3/4 in |
| Socket Drive Size | 3/4 in |
| Weight | 0.44 LB |
| EAN or UPC | 82171139277 |
| NSN Number | 5120-01-430-7877 |

