- Snap Ring, Combination Plier Type
- 0 degrees Tip Angle
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. These pliers come in external, internal and convertible styles, with either fixed or replaceable tips, to meet the varied needs of professional mechanics and industrial technicians. Forge Ahead with the reliable strength of GEARWRENCH tools.
features
- Removes and installs internal and external snap rings
- Comfort grip handles to reduce user hand fatigue
- Jaws spread up to 1-1/4" wide
- Straight tips with a 0.07" diameter
| Plier Type | Combination, Snap Ring |
| Jaw Type | Interchangeable |
| Straight Tip Size | 0.07 in |
| Handle Color | Black |
| Material | Alloy Steel |
| Tip Angle | 0 ° |
| Tip Type | Fixed Tip |
| Jaw Width | 1 1/4 in |
| Weight | 0.385 LB |
| EAN or UPC | 82171017155 |

