- Heavy-Duty, Combination Plier Type
- 9 1/2 in Overall Length
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. These pliers come in external, internal and convertible styles, with either fixed or replaceable tips, to meet the varied needs of professional mechanics and industrial technicians. Forge Ahead with the reliable strength of GEARWRENCH tools.
features
- Use to remove and install heavy-duty snap rings
- Internal snap rings from 2-7/16" to 3-1/2" diameter
- External snap rings from 1-1/2" to 4" diameter
- Tips lock securely into the jaws
- Screwdriver handle design maintains proper jaw position during use
- Includes 3 pairs of interchangeable tips
| Handle Material | Dual Material |
| Overall Length | 9.5 in |
| Tip Size | 0.108 in, 0.123 in |
| Material | Alloy Steel |
| External Ring Range | 1 1/2 in to 4 in |
| Plier Type | Heavy-Duty, Combination |
| Included | 0.108 in 15° & 45°, 0.123 in 45° |
| Internal Ring Range | 2.437 in to 3 1/2 in |
| Handle Color | Black & Red |
| Jaw Type | Interchangeable |
| Weight | 0.975 LB |
| EAN or UPC | 82171020124 |

