- 3/4 in Drive Size
- 1 1/2 in Length
features
- For use with 3/4" drive retaining rings
- 1-1/2" in length
- 3/16" in diameter
- Made in the USA
| Drive Type | Square Drive |
| Length | 1 1/2 in |
| Drive Size | 3/4 in |
| Weight | 0.015 LB |
| EAN or UPC | 99575219634 |
| Drive Type | Square Drive |
| Length | 1 1/2 in |
| Drive Size | 3/4 in |
| Weight | 0.015 LB |
| EAN or UPC | 99575219634 |