Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Retainer Ring

21-968G

Retainer Ring
Item #115118926
  • 3/4 in Drive Size
Retainer Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Drive Size

features

  • Use to attach large impact sockets to the square drive anvil on impact wrenches
  • Use in conjunction with retaining pin to secure socket
  • Made in the USA
Drive Type Square Drive
Drive Size 3/4 in
Ring I.D. 1.4375 in
Weight 0.015 LB
EAN or UPC 99575219689
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison