- 1" x 25' Tape
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
| Replacement Blade No. | RY425 |
| Cooper Family | LUF001 - Power Return Tapes |
| Length | 25 ft |
| Trade Mark | Lufkin® |
| Blade Style | A5 |
| Inch/Metric | Inch |
| Weight | 5.9 LB |
| EAN or UPC | 37103441539 |

