- 1 in Drive Size
- 1 7/8 in Length
features
- For use with 3/4" drive retaining rings
- 1-7/8" in length
- 3/16" in diameter
- Made in the USA
| Drive Type | Square Drive |
| Length | 1 7/8 in |
| Drive Size | 1 in |
| Weight | 0.015 LB |
| EAN or UPC | 99575229633 |
| Drive Type | Square Drive |
| Length | 1 7/8 in |
| Drive Size | 1 in |
| Weight | 0.015 LB |
| EAN or UPC | 99575229633 |