- 1 in Drive Size
- 2 1/8 in Hub Diameter Socket
features
- Use to attach large impact sockets to the square drive anvil on impact wrenches
- One piece design replaces separate pins and o-rings
- Molded in polyurethane plastic with a hardened resin insert for durability
- Made in the USA
| Drive Type | Square Drive |
| Ring I.D. | 2 in |
| Hub Diameter Socket | 2 1/8 in |
| Drive Size | 1 in |
| Weight | 0.025 LB |
| EAN or UPC | 99575229640 |

