- Screw Starter
- Phillips® Tip
- 5 5/8 in Overall Length
description
- The GEARWRENCH screw starters securely hold screws, offering the user greater access to hard-to-reach areas. The easy start design allows you to simply twist the bit to hold the screw in place. A strong magnet on the opposite end of the screw starter picks up dropped parts, so you can work more efficiently.
features
- Screw starter holds screws securely providing the user better access to hard-to-reach areas
- Easy start feature allows you to simply twist the bit to hold the screw
- Strong magnet on opposite end picks up dropped parts
- Integrated pocket clip for added convenience
| Finish | Full Polish Chrome |
| Magnetic | Yes |
| Pocket Clip | Yes |
| Overall Length | 5.625 in |
| Screw Size | #0, #1, #2, #3 |
| Material | Alloy Steel |
| Tip Type | Phillips® |
| Weight | 0.085 LB |
| EAN or UPC | 82171022838 |

