- 3 3/4 in Size
- 120 Grit
- 3 1/2 in Working Diameter
description
- The GEARWRENCH engine cylinder flex-hones are easy to use with a variable-speed 3/8" hand drill and require no extra setup. Available in 3 sizes, the flex-hones will provide a smooth finish for cylinders from 3-1/4 to 4-1/8" in diameter. The durable 120 grit hones will provide a smooth finish in excess of 1000 engine cylinders.
features
- Hone engine cylinders 3-1/4" to 4-1/8" and 83mm to 105mm in diameter to produce a plateaued finish for fast ring seating and better oil retention for longer engine life
- Hone life is in excess of 1000 cylinders
- Requires no setup
- Use variable-speed 3/8" electric hand drill and move the Flex-Hone® up and down in the cylinder until desired results are obtained
| Working Dia. [Min] | 3 1/2 in |
| Size | 3 3/4 in |
| Grit | 120 |
| Weight | 0.88 LB |
| EAN or UPC | 82171024870 |

