- 3 1/2 in Size
- 120 Grit
- 3 1/4 in Working Diameter
description
- The GEARWRENCH engine cylinder flex-hones are easy to use with a variable-speed 3/8" hand drill and require no extra setup. Available in 3 sizes, the flex-hones will provide a smooth finish for cylinders from 3-1/4 to 4-1/8" in diameter. The durable 120 grit hones will provide a smooth finish in excess of 1000 engine cylinders.
features
- Heavy-duty hone engine cylinders, 2-3/4" to 4-1/2" and 70mm to 114mm in diameter
- Deliver the same plateaued finish as the standard-duty, but are longer lasting
- Each abrasive globule is attached to high density nylon filament to enhance durability
- Produces a controlled surface condition unobtainable by any other method
- A high percentage plateaued surface is produced free of cut, torn or folded metal
- Provides the perfect surface finish without distortion
| Working Dia. [Min] | 3 1/4 in |
| Type | Heavy-Duty |
| Grit | 120 |
| Size | 3 1/2 in |
| Weight | 1.215 LB |
| EAN or UPC | 82171024917 |

