- 5 1/2 in Overall Length
- Fixed Tip Type
- 7/8 in Jaw Opening
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. These pliers come in external, internal and convertible styles, with either fixed or replaceable tips, to meet the varied needs of professional mechanics and industrial technicians. Forge Ahead with the reliable strength of GEARWRENCH tools.
features
- Remove and install snap rings without holes
- Used primarily on brakes, transmissions, and pedal or clutch shafts
- Scored jaws grip rings securely without holes
- Professional dipped grips wipe clean easily
| Material | Alloy Steel |
| Handle Color | Red |
| Tip Type | Fixed Tip |
| Jaw Opening [Nom] | 7/8 in |
| Overall Length | 5.5 in |
| Plier Type | Locking |
| Weight | 0.625 LB |
| EAN or UPC | 82171025341 |

