Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
4 Wheel Drive Spindle Nut Wrench

2770D

4 Wheel Drive Spindle Nut Wrench
Item #115119014
  • 4 Wheel Drive
  • 3/4 to 1 Ton Capacity
  • 1/2 in Drive Size
4 Wheel Drive Spindle Nut Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Wheel Drive
  • 3/4 to 1 Ton Capacity
  • 1/2 in Drive Size

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

features

  • Removes spindle nuts on 4-wheel drive vehicles
  • Uniquely designed lugs for maximum strength
  • Designed for use with a 1/2" square drive tool
  • Works on Ford vehicles with ratcheting type lock nuts on front axle
  • Caution: Not intended for use on power tools
  • 6-lug socket for removing and installing 4-slot front axle locknuts on 1978-84 Ford F-series 4wd heavy-duty 3/4- and 1-ton trucks
  • 1973-81 GM 4wd 3/4- and 1-ton trucks
Drive Size 1/2 in
Type 4 Wheel Drive
Capacity 3/4 to 1 Ton
Weight 1.88 LB
EAN or UPC 82171027703
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison