- 1/2 in Drive Size
- 27 Nm Increment
- 190 Nm Maximum Torque
- Full Polish Chrome Finish
description
- The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.
features
- Directly measure a variety of torque values when tightening fasteners
- Torque accuracy of +/-7% when measuring torque in a clockwise or counterclockwise direction
- Scale includes both SAE and metric sizes and provides a readout in ft-lb, Nm, and in-lb
- Bend pointer to zero before use
- Palm-fit handle pivots on the beam to maintain a constant distance from the drive point for precise measurement
| Torque [Max] | 190 N-m |
| Accuracy | +/-7% Clockwise |
| Drive Type | Square |
| Increment | 27 N-m |
| Material | Alloy Steel |
| Head Thickness Less Tang | 1 3/4 in |
| Drive Size | 1/2 in |
| Finish | Full Polish Chrome |
| Head Length | 1 1/8 in |
| Overall Length | 20 in |
| Head Thickness | 1 1/4 in |
| Head Width | 1 1/8 in |
| Weight | 2.07 LB |
| EAN or UPC | 99575029578 |

