Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Replacement Medium Grit Cylinder Hone Stone

302975

Replacement Medium Grit Cylinder Hone Stone
Item #115119039
  • Cylinder
  • Medium Grit Type
Replacement Medium Grit Cylinder Hone Stone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylinder
  • Medium Grit Type
Type Cylinder
Length 2 in
Grit Type Medium
No. of Pieces 3
Weight 0.055 LB
EAN or UPC 82171318313
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison