- 1/4 in Drive Size
- Alloy Steel Material
description
- The GEARWRENCH GearDriver™ ratcheting screwdriver system improves productivity and gives you increased access on all jobs, from professional to DIY. The handles come in a variety of lengths and shapes for more versatility, and the dual-material ergonomic shape helps reduce hand fatigue and improve grip. Handles accept all of the GEARWRENCH shafts that range in size and type. Shaft types include rigid and flexible bit shafts, rigid and flexible socket shafts, and nut driver shafts.
features
- GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
- Etched part numbers on the shafts for quick and easy size identification
- Interchangeable shafts allow you to access a variety of fasteners for greater versatility
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Magnetic bit holding shafts accept an assortment of 1/4" bits
| Material | Alloy Steel |
| Magnetic | Yes |
| Overall Length | 3.5 in |
| Finish | Full Polish Chrome |
| Drive Size | 1/4 in |
| Weight | 0.09 LB |
| EAN or UPC | 82171000904 |

