- 1/4 in Drive Size
- Alloy Steel Material
features
- Etched part numbers on the shafts for quick and easy size identification
- Interchangeable shafts allow you to access a variety of fasteners for greater versatility
- GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
- Socket shafts work with standard 1/4" drive tools
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
| Magnetic | No |
| Drive Size | 1/4 in |
| Overall Length | 10 in |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Weight | 0.23 LB |
| EAN or UPC | 82171311901 |

