- Tool Set
- 10 Pieces
description
- Changing a serpentine belt without the proper tool can be frustrating and time consuming. Save yourself time and effort with a tensioner tool kit, and rely on the quality workmanship and innovative design of GEARWRENCH to handle any vehicle’s unique access challenges. Use the wide range of attachments on the ratcheting wrench to easily reach and maneuver tensioners in almost any application.
features
- Used to release tension on serpentine belt self-adjusting idler pulley
- Push or pull to release tension
- Crowfoot wrenches provide maximum coverage and access
- Long bar is 3/8" drive, short bar is 1/2" drive
includes
- Crowsfoot: 13 mm, 14 mm & 15 mm Drive Tools: Long Bar & Short Bar 12 Point Sockets: 13 mm, 15 mm, 16 mm, 18 mm & 19 mm
| Type | Tool Set |
| No. of Pieces | 10 |
| Weight | 3.315 LB |
| EAN or UPC | 82171034145 |

