- Snap Ring Plier Type
- 0 degrees Tip Angle
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. They are available in external, internal, and convertible styles and with either fixed and replaceable tips.
features
- Versatile heavy-duty design
- Remove and install internal and external snap rings
- Fixed tips for everyday professional use
- Comfort grip handles to reduce user hand fatigue
| Plier Type | Snap Ring |
| Straight Tip Size | 0.047 in |
| Tip Type | Fixed Tip |
| Tip Angle | 0 ° |
| Weight | 0.198 LB |
| EAN or UPC | 82171034862 |

