- Snap Ring, Combination Plier Type
- 12 Pieces
description
- GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. They are available in external, internal, and convertible styles and with either fixed and replaceable tips.
features
- Remove and install internal and external snap rings
- Fixed tips for everyday professional use
- Straight jaws for deeper access and 45° & 90° jaws for excellent line of sight to the snap ring
- Comfort grip handles to reduce user hand fatigue
- Includes the four most popular tip sizes
- Includes blow mold case for storage and organization
| Included | 0.038 in 0.047 in 0.07 in 0.09 in, Straight 45° and 90° Angle |
| Tip Type | Fixed Tip |
| Plier Type | Combination, Snap Ring |
| No. of Pieces | 12 |
| Tip Size | 0.038 in, 0.047 in, 0.07 in, 0.09 in |
| Weight | 5.74 LB |
| EAN or UPC | 82171034954 |

