Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Replacement Part for Serpentine Belt Tool Set

368077

Replacement Part for Serpentine Belt Tool Set
Item #102178335
  • 15 mm Socket Size
Replacement Part for Serpentine Belt Tool Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 mm Socket Size

description

  • Changing a serpentine belt without the proper tool can be frustrating and time consuming. Save yourself time and effort with a tensioner tool kit, and rely on the quality workmanship and innovative design of GEARWRENCH to handle any vehicle’s unique access challenges. Use the wide range of attachments on the ratcheting wrench to easily reach and maneuver tensioners in almost any application.

features

  • Used in serpentine belt tool kit, numbers 3680 and 89000
Type Socket
Socket Size 15 mm
Weight 0.105 LB
EAN or UPC 82171680779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison